Motion
8JEMS
JEMS Type Coupling Sleeve - 8, JEMS, One Piece Split, Thermoplastic Elastomer
Mi Item #01442488
MFR #8JEMS
Price$95.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEMS Type Coupling Sleeve - 8, JEMS, One Piece Split, Thermoplastic Elastomer
Mi Item #01442488
MFR #8JEMS

Mfr description
8JEMS QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.04/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5-1/16 in
  • Coupling Overall Length
    2-1/2 in
  • Coupling Size Code
    8
  • Length Through Bore
    2.5 in
  • Max Angular Misalignment
    0.094 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    5.0625 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    1.8 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8JEMS
  • Manufacturer Upc Number
    697950277448
  • Material
    TPR
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEMS
  • Torque Capacity
    1135 in
  • UPC_NO
    697950277448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)