Motion
9JEMS
JEMS Type Coupling Sleeve - 9, JEMS, One Piece Split, Thermoplastic Elastomer
MI ITEM #01442489
MFR #9JEMS
Price$109.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEMS Type Coupling Sleeve - 9, JEMS, One Piece Split, Thermoplastic Elastomer
MI ITEM #01442489
MFR #9JEMS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.54/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6 in
  • Coupling Overall Length
    3 in
  • Coupling Size Code
    9
  • Length Through Bore
    3 in
  • Max Angular Misalignment
    0.109 °
  • Max Parallel Misalignment
    0.025 in
  • Outside Diameter
    6.0000 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    2.8 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    9JEMS
  • Manufacturer Upc Number
    697950277837
  • Material
    TPR
  • Max Rpm
    3750 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEMS
  • Torque Capacity
    1800 in
  • UPC_NO
    697950277837

Overview

Mfr description
9JEMS QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text