Motion
E6
Tire - Martin-Flex E Series, 6 Coupling Size, Rubber Element Material
Mi Item #01442499
MFR #E6
Price$201.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 6 Coupling Size, Rubber Element Material
Mi Item #01442499
MFR #E6

Mfr description
E6 MARTIN-FLEX CPLG ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.08/each

Specifications

Dimensions

  • Coupling Overall Length
    3-9/16 in
  • Coupling Size Code
    6
  • Element Length
    1-7/16 in
  • Outside Diameter  
    6-1/2 in
  • Weight
    1.00 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    1.8 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081533
  • Material
    Rubber
  • Max Rpm
    4000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    1134 in
  • UPC_NO
    697950081533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)