Motion
7H 1 5/8
Sleeve Coupling Flange - Shaft Hub, Size 7, 1.6250 in Bore, Steel Material
MI ITEM #01442503
MFR #7H 1 5/8
Price$102.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 7, 1.6250 in Bore, Steel Material
MI ITEM #01442503
MFR #7H 1 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    6-3/8 in, 7-1/4 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1.46875 in
  • Outside Diameter
    2.8125 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277202
  • Material
    Steel
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    697950277202

Overview

Mfr description
7H 1 5/8 QUADRA-FLEX CPLG H HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought