Motion
7S P/B
Sleeve Coupling Flange - Spacer Flange, Size 7S, 0.6250 in Bore, Steel Material
MI ITEM #01442504
MFR #7S P/B
Price$71.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7S, 0.6250 in Bore, Steel Material
MI ITEM #01442504
MFR #7S P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Overall Length
    3-15/16 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    1 in
  • Flange Diameter  
    4.6250 in
  • Length Through Bore  
    1.84375 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Range
    1-7/8 (Shallow Keyway) in;5/8 to 1-5/8 (Standard Keyway) in
  • Bore Type
    Rough Stock Bore
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277226
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950277226

Overview

Mfr description
7S P/B QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought