Motion
10JEM
JEM Type Coupling Sleeve - 10, JEM, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01442541
MFR #10JEM
Price$138.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEM Type Coupling Sleeve - 10, JEM, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01442541
MFR #10JEM

Mfr description
10JEM QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.77/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    7-1/16 in
  • Coupling Overall Length
    3-7/16 in
  • Coupling Size Code
    10
  • Length Through Bore
    3.4375 in
  • Max Angular Misalignment
    0.128 °
  • Max Parallel Misalignment
    0.025 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10JEM
  • Manufacturer Upc Number
    697950275116
  • Material
    TPR
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEM
  • Torque Capacity
    2875 in
  • UPC_NO
    697950275116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)