Motion
11E
Coupling Sleeve - 11, E, Two-Piece Split Construction Construction, EPDM Material, 3600 rpm
Mi Item #01442542
MFR #11E
Price$400.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 11, E, Two-Piece Split Construction Construction, EPDM Material, 3600 rpm
Mi Item #01442542
MFR #11E

Mfr description
11E QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.02/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    8-3/16 in
  • Coupling Size Code
    11
  • Max Angular Misalignment
    0.151 °
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    8.1800 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    7.2 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    11E SLEEVE
  • Manufacturer Upc Number
    697950275444
  • Material
    EPDM
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    E
  • UPC_NO
    697950275444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)