Motion
10HS
Hytrel Coupling Sleeve - 10, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #01442574
MFR #10HS
Price$561.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 10, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #01442574
MFR #10HS

Mfr description
10HS QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$561.01/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Outside Diameter  
    7-1/16 in
  • Coupling Overall Length
    3-7/16 in
  • Coupling Size Code
    10
  • Length Through Bore
    3.4375 in
  • Max Angular Misalignment
    0.032 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    7.0625 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    18 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10HS
  • Manufacturer Upc Number
    697950275109
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    11350 in
  • UPC_NO
    697950275109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)