Motion
P568M50-2517
HTD Belt Sprocket - P56-8M-50, 8 mm Pitch, 50 mm Belt Width, 56 Teeth, Bushed, 2517
Mi Item #01442579
MFR #P568M50-2517
Price$371.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt Sprocket - P56-8M-50, 8 mm Pitch, 50 mm Belt Width, 56 Teeth, Bushed, 2517
Mi Item #01442579
MFR #P568M50-2517

Mfr description
P568M50-2517 SPK HTS TB 2517
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.33/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bushing Bore Range
    2-11/16 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    5.945 in
  • Length Through Bore  
    1.75 in
  • Maximum Bore
    2.5000 in
  • Maximum Bore Size
    2.5000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    5.5600 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.6140 in
  • Teeth Face Width
    2.3750 in
  • Weight
    8.10 lbs

Details

  • Belt Type
    P56-8M-50
  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950782652
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    697950782652
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)