Motion
4EM
EM Type Coupling Sleeve - 4, EM, Two Piece Split, Thermoplastic Elastomer
Mi Item #01442582
MFR #4EM
Price$66.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EM Type Coupling Sleeve - 4, EM, Two Piece Split, Thermoplastic Elastomer
Mi Item #01442582
MFR #4EM

Mfr description
4EM QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.68/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    2-5/16 in
  • Coupling Overall Length
    1-1/4 in
  • Coupling Size Code
    4
  • Length Through Bore
    1.25 in
  • Max Angular Misalignment
    0.043 °
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    2.3125 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    0.19 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4EM
  • Manufacturer Upc Number
    697950276267
  • Material
    TPR
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    EM
  • Torque Capacity
    120 in
  • UPC_NO
    697950276267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)