Motion
8HS
Hytrel Coupling Sleeve - 8, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #01442585
MFR #8HS
Price$317.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 8, HS, Two Piece Split, Thermoplastic Elastomer
MI ITEM #01442585
MFR #8HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$317.10/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Outside Diameter  
    5-1/16 in
  • Coupling Overall Length
    2-1/2 in
  • Coupling Size Code
    8
  • Length Through Bore
    2.5 in
  • Max Angular Misalignment
    0.025 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.0625 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    7.2 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8HS
  • Manufacturer Upc Number
    697950277424
  • Material
    Hytrel
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    4530 in
  • UPC_NO
    697950277424

Overview

Mfr description
8HS QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text