Motion
5212ZZ
Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #01443127
MFR #5212ZZ
Price$360.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #01443127
MFR #5212ZZ

Mfr description
5212 ZZ DOUBLE ROW ANGULAR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.41/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4375 in
  • Weight
    3 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    5212 ZZ DOUBLE ROW ANGULAR
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893602920
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893602920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)