Motion
6005-2NSE9NR

NACHI AMERICA INC
6005-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, With Snap Ring
MI ITEM #01443132
MFR #6005-2NSE9NR
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6005-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, With Snap Ring
MI ITEM #01443132
MFR #6005-2NSE9NR

Mfr description
6005-2NSE9NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.17 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6005-2NSENR BRG
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6005-2NSE9NRBXMM is a 25 mm bore radial deep groove ball bearing with a 47 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6005-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893630039
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893630039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)