Motion
6006-2NSE9NR

NACHI AMERICA INC
6006-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443134
MFR #6006-2NSE9NR
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6006-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443134
MFR #6006-2NSE9NR

Mfr description
6006-2NSE9NR SNAP RING BALL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6006-2NSENR BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6006-2NSE9NRBXMM is a 30 mm bore radial deep groove ball bearing with double seals and 55 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6006-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893633351
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893633351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)