Motion
6207-2NSE9NR

NACHI AMERICA INC
6207-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, With Snap Ring
MI ITEM #01443149
MFR #6207-2NSE9NR
Your Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6207-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, With Snap Ring
MI ITEM #01443149
MFR #6207-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.80/each(List $64.93)

Overview

Mfr description
6207 2NSE9 NR DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6207-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893857269
  • UPC_NO
    4991893857269
  • Weight
    0.63 lbs
  • Description
    6207 2NSE9 NR DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207-2NSE9NRBXMM is a radial deep groove ball bearing with a 35mm bore, straight bore, 72mm outside diameter, and 17mm width, built for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text