Overview
Mfr description
6207 ZZE NR DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number6207ZZENRBXMM
- Manufacturer Upc Number4991893714692
- UPC_NO4991893714692
- Weight0.63 lbs
- Description6207 ZZE NR DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6207ZZENRBXMM is a radial deep groove ball bearing with a 35mm bore, straight bore, double shielded, 72mm outside diameter, and 17mm width, suitable for reliability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data