Motion
21312EXQW33C3BNLW

NACHI AMERICA INC
21312EXQW33C3BNLW

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #01443234
MFR #21312EXQW33C3BNLW
Price$477.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
21312EXQW33C3BNLW

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #01443234
MFR #21312EXQW33C3BNLW

Mfr description
21312 EXW33 C3 SPHERICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.17/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    4.62 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    21300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893855791
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4991893855791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)