Motion
22220EXQW33C3BNLW

NACHI AMERICA INC
22220EXQW33C3BNLW

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #01443257
MFR #22220EXQW33C3BNLW
Your Price$539.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22220EXQW33C3BNLW

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #01443257
MFR #22220EXQW33C3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$539.30/each(List $877.37)

Overview

Mfr description
22220 EXW33 C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    222
  • Manufacturer Upc Number
    4991893496567
  • UPC_NO
    4991893496567
  • Harmonization Code
    8482.30.00.80
  • Weight
    12.83 lbs
  • Description
    22200 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text