Motion
5200-2NS
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width
Mi Item #01443280
MFR #5200-2NS
Price$82.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width
Mi Item #01443280
MFR #5200-2NS

Mfr description
5200 2NS DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.40/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5625 in
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5200 2NS DOUBLE ROW ANGULAR
  • Harmonization Code
    8482.10.50.48
  • Manufacturer Upc Number
    4991893598032
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893598032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)