Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter32 mm
- Overall Width0.6250 in
- Weight0.13 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJAPAN
- Description5201 2NS DOUBLE ROW ANGULAR
- Harmonization Code8482.10.50.28
- Manufacturer Upc Number4991893598285
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4991893598285
Overview
Mfr description
5201 2NS DOUBLE ROW ANGULAR