Motion
5209-2NS
Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Open
MI ITEM #01443300
MFR #5209-2NS
Your Price$244.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Open
MI ITEM #01443300
MFR #5209-2NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.11/each(List $336.88)

Overview

Mfr description
5209 2NS DOUBLE ROW ANGULAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    1.37 lbs
  • Manufacturer Upc Number
    4991893601510
  • UPC_NO
    4991893601510
  • Description
    5209 2NS DOUBLE ROW ANGULAR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text