Motion
5213
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width
MI ITEM #01443307
MFR #5213
Your Price$366.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width
MI ITEM #01443307
MFR #5213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$366.96/each(List $468.77)

Overview

Mfr description
5213 DOUBLE ROW ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    3.66 lbs
  • Manufacturer Upc Number
    4991893603002
  • UPC_NO
    4991893603002
  • Description
    5213 DOUBLE ROW ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text