Motion
5216
Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width
MI ITEM #01443308
MFR #5216
Your Price$449.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width
MI ITEM #01443308
MFR #5216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$449.14/each(List $619.82)

Overview

Mfr description
5216 DOUBLE ROW ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    5.45 lbs
  • Manufacturer Upc Number
    4991893603651
  • UPC_NO
    4991893603651
  • Description
    5216 DOUBLE ROW ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text