Motion
5305-2NS
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width
MI ITEM #01443310
MFR #5305-2NS
Price$121.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width
MI ITEM #01443310
MFR #5305-2NS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Weight
    0.75 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5305 2NS DOUBLE ROW ANGULAR
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893856750
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893856750

Overview

Mfr description
5305 2NS DOUBLE ROW ANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text