Motion
5307-2NS
Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width
MI ITEM #01443315
MFR #5307-2NS
Your Price$256.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width
MI ITEM #01443315
MFR #5307-2NS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$256.49/each(List $263.70)

Overview

Mfr description
5307 2NS DOUBLE ROW ANGULAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    1.74 lbs
  • Manufacturer Upc Number
    4991893856798
  • UPC_NO
    4991893856798
  • Description
    5307 2NS DOUBLE ROW ANGULAR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text