Motion
6003ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443326
MFR #6003ZZENR
Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443326
MFR #6003ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.34/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Weight
    0.09 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6003 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6003ZZENRBXMM is a 17 mm bore radial deep groove ball bearing with double shields and 35 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6003ZZENRBXMM
  • Manufacturer Upc Number
    4991893856866
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893856866

Overview

Mfr description
6003 ZZE NR DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text