Motion
6008-2NSE9NR

NACHI AMERICA INC
6008-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443334
MFR #6008-2NSE9NR
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6008-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443334
MFR #6008-2NSE9NR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.43 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6008-2NSENR BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6008-2NSE9NRBXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double sealed, 68mm OD, and 15mm width, perfect for smooth operation.
  • Manufacturer Catalog Number
    6008-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893856897
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893856897

Overview

Mfr description
6008-2NSE9NR SNAP RING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text