Motion
6009-2NSE9NR

NACHI AMERICA INC
6009-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #01443336
MFR #6009-2NSE9NR
Price$78.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6009-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #01443336
MFR #6009-2NSE9NR

Mfr description
6009-2NSE9NR SNAP RING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.79/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.54 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6009-2NSENR BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6009-2NSE9NRBXMM is a radial deep groove ball bearing with a 45mm bore, straight bore, double sealed, 75mm OD, and 16mm width, suitable for high-load applications.
  • Manufacturer Catalog Number
    6009-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893856903
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893856903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)