Motion
6011-2NSENR
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443338
MFR #6011-2NSENR
Price$97.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443338
MFR #6011-2NSENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.82/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Weight
    0.85 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6011 2NSE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6011C3BNLM is a radial deep groove ball bearing with a 55mm bore, straight bore, open design, 90mm OD, and 18mm width, suitable for precision use.
  • Manufacturer Catalog Number
    6011-2NSENRBXMM
  • Manufacturer Upc Number
    4991893647549
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893647549

Overview

Mfr description
6011 2NSE NR DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text