Motion
6012ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443340
MFR #6012ZZENR
Price$144.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443340
MFR #6012ZZENR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.26/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.92 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6012 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6013-2NSEC3BXMM is a radial deep groove ball bearing with a 65mm bore, straight bore, double sealed, 100mm OD, and 18mm width, suitable for high-load applications.
  • Manufacturer Catalog Number
    6012ZZENRBXMM
  • Manufacturer Upc Number
    4991893650020
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893650020

Overview

Mfr description
6012 ZZE NR DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text