Motion
6013-2NSENR
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443341
MFR #6013-2NSENR
List Price$181.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443341
MFR #6013-2NSENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.68/each for your price

Overview

Mfr description
6013 2NSENR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6013-2NSENRBXMM
  • Manufacturer Upc Number
    4991893650600
  • UPC_NO
    4991893650600
  • Weight
    0.97 lbs
  • Description
    6013 2NSENR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013C3BNLM is a radial deep groove ball bearing with a 65mm bore, straight bore, open design, 100mm OD, and 18mm width, perfect for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text