Motion
6014ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443347
MFR #6014ZZENR
Price$199.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443347
MFR #6014ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.56/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.34 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6014 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6015-2NSEC3BXMM is a radial deep groove ball bearing with a 75mm bore, straight bore, double sealed, 115mm OD, and 20mm width, perfect for heavy-duty use.
  • Manufacturer Catalog Number
    6014ZZENRBXMM
  • Manufacturer Upc Number
    4991893526325
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893652796

Overview

Mfr description
6014 ZZE NR DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text