Motion
6015-2NSENR
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443349
MFR #6015-2NSENR
Your Price$177.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, With Snap Ring
MI ITEM #01443349
MFR #6015-2NSENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.59/each(List $245.07)

Overview

Mfr description
6015 2NSE NR DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6015-2NSENRBXMM
  • Manufacturer Upc Number
    4991893653212
  • UPC_NO
    4991893653212
  • Weight
    1.42 lbs
  • Description
    6015 2NSE NR DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6015-2NSENRC3BXMM is a radial deep groove ball bearing with a 75mm bore, straight bore, double sealed, 115mm OD, and 20mm width, suitable for high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text