Motion
6016-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01443352
MFR #6016-2NSLC3
Your Price$183.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01443352
MFR #6016-2NSLC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.16/each(List $252.76)

Overview

Mfr description
6016-2NSLC3 DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6016-2NSLC3BXMM
  • Manufacturer Upc Number
    4991893654356
  • UPC_NO
    4991893654356
  • Weight
    1.88 lbs
  • Description
    6016 2NSE C3 DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016-2NSLNRBXMS is a radial deep groove ball bearing with a 80mm bore, straight bore, double sealed, 125mm OD, and 22mm width, perfect for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text