Motion
6024ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443371
MFR #6024ZZNR
List Price$853.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443371
MFR #6024ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$853.70/each for your price

Overview

Mfr description
6024 ZZ NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6024ZZNRBXMS
  • Manufacturer Upc Number
    4991893661132
  • UPC_NO
    4991893661132
  • Weight
    5.89 lbs
  • Description
    6024 ZZ NR BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6024ZZNRBXMS is a radial deep groove ball bearing with a 120mm bore, straight bore, double shielded, 180mm outside diameter, and 28mm width, ideal for machinery and equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text