Motion
6200NR
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Open, With Snap Ring
Mi Item #01443383
MFR #6200NR
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Open, With Snap Ring
Mi Item #01443383
MFR #6200NR

Mfr description
6200 NR DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6200 NR DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6200NRBNLM is a radial deep groove ball bearing with a 10mm bore, straight bore, open design, 30mm outside diameter, and 9mm width, suitable for machinery.
  • Manufacturer Catalog Number
    6200NRBNLM
  • Manufacturer Upc Number
    4991893856323
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893856323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)