Motion
6200ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443384
MFR #6200ZZENR
List Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443384
MFR #6200ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.70/each for your price

Overview

Mfr description
6200 ZZE NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6200ZZENRBXMM
  • Manufacturer Upc Number
    4991893857177
  • UPC_NO
    4991893857177
  • Weight
    0.07 lbs
  • Description
    6200 ZZE NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200ZZENRBXMM is a radial deep groove ball bearing with a 10mm bore, straight bore, double shielded, 30mm outside diameter, and 9mm width, perfect for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text