Motion
6201C3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #01443386
MFR #6201C3
Your Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #01443386
MFR #6201C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.77/each(List $13.49)

Overview

Mfr description
6201 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6201C3BNLM
  • Manufacturer Upc Number
    4991893674750
  • UPC_NO
    4991893674750
  • Weight
    0.08 lbs
  • Description
    6201 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201C3BNLM is a radial deep groove ball bearing with a 12mm bore, straight bore, open design, 32mm outside diameter, and 10mm width, designed for high performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text