Motion
6203C3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #01443403
MFR #6203C3
Your Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #01443403
MFR #6203C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.72/each(List $13.00)

Overview

Mfr description
6203 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6203C3BNLM
  • Manufacturer Upc Number
    4991893687446
  • UPC_NO
    4991893687446
  • Weight
    0.14 lbs
  • Description
    6203 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203C3BNLM is a radial deep groove ball bearing with a 17mm bore, straight bore, open design, 40mm outside diameter, and 12mm width, ideal for high performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text