Motion
6204C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #01443405
MFR #6204C3
List Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #01443405
MFR #6204C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.15/each for your price

Overview

Mfr description
6204 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6204C3BNLM
  • Manufacturer Upc Number
    4991893692983
  • UPC_NO
    4991893692983
  • Weight
    0.23 lbs
  • Description
    6204 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6204C3BNLM is a radial deep groove ball bearing with a 20mm bore, straight bore, open design, 47mm outside diameter, and 14mm width, perfect for high-speed use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text