Motion
6208ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, With Snap Ring
Mi Item #01443420
MFR #6208ZZENR
Price$57.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, With Snap Ring
Mi Item #01443420
MFR #6208ZZENR

Mfr description
6208 ZZE NR DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.81 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6208 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6208ZZENRBXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double shielded, 80mm OD, and 18mm width, perfect for smooth operation.
  • Manufacturer Catalog Number
    6208ZZENRBXMM
  • Manufacturer Upc Number
    4991893718638
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893718638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)