Motion
6209C3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #01443421
MFR #6209C3
Your Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #01443421
MFR #6209C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.87/each(List $57.78)

Overview

Mfr description
6209 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6209C3BNLM
  • Manufacturer Upc Number
    4991893720068
  • UPC_NO
    4991893720068
  • Weight
    0.9 lbs
  • Description
    6209 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209C3BNLM is a radial deep groove ball bearing with a 45mm bore, straight bore, open design, 85mm OD, and 19mm width, ideal for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text