Motion
6210-2NSE9NRBXMM

NACHI AMERICA INC
6210-2NSE9NRBXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, With Snap Ring
Mi Item #01443424
MFR #6210-2NSE9NRBXMM
Price$80.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6210-2NSE9NRBXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, With Snap Ring
Mi Item #01443424
MFR #6210-2NSE9NRBXMM

Mfr description
6210 2NSE9 NR DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.44/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.02 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6210 2NSE9 NR DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6210-2NSE9NRBXMM is a radial deep groove ball bearing with a 50mm bore, straight bore, 90mm OD, and 20mm width, suitable for durability.
  • Manufacturer Catalog Number
    6210-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893722512
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893722512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)