Motion
6212ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #01443429
MFR #6212ZZENR
Price$121.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #01443429
MFR #6212ZZENR

Mfr description
6212 ZZE NR DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.73 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6212 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6212ZZENRBXMM is a radial deep groove ball bearing with a 60mm bore, straight bore, double shielded, 110mm OD, and 22mm width, designed for durability.
  • Manufacturer Catalog Number
    6212ZZENRBXMM
  • Manufacturer Upc Number
    4991893728477
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893728477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)