Motion
6218C3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #01443435
MFR #6218C3
Your Price$228.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #01443435
MFR #6218C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.92/each(List $315.91)

Overview

Mfr description
6218 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6218C3BNLS
  • Manufacturer Upc Number
    4991893735529
  • UPC_NO
    4991893735529
  • Weight
    4.74 lbs
  • Description
    6218 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218C3BNLS is a radial deep groove ball bearing with a 90mm bore, straight bore, open design, 160mm OD, and 30mm width, suitable for high-speed applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text