Motion
6304ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Shielded, With Snap Ring
Mi Item #01443455
MFR #6304ZZENR
Price$41.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Shielded, With Snap Ring
Mi Item #01443455
MFR #6304ZZENR

Mfr description
6304 ZZE NR DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.32 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6304 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6304ZZENRBXMM is a radial/deep groove ball bearing with a 20mm bore, straight design, double shielded, 52mm OD, and 15mm width for industrial applications.
  • Manufacturer Catalog Number
    6304ZZENRBXMM
  • Manufacturer Upc Number
    4991893762693
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893762693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)