Motion
6307ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443466
MFR #6307ZZENR
Price$82.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443466
MFR #6307ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.48/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.01 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6307 ZZE NR DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6307ZZENRBXMM is a radial/deep groove ball bearing with a 35mm bore, straight design, double shielded, 80mm OD, and 21mm width for industrial use.
  • Manufacturer Catalog Number
    6307ZZENRBXMM
  • Manufacturer Upc Number
    4991893775655
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893775655

Overview

Mfr description
6307 ZZE NR DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text