Motion
6308ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443469
MFR #6308ZZENR
Your Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, With Snap Ring
MI ITEM #01443469
MFR #6308ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.69/each(List $109.96)

Overview

Mfr description
6308 ZZE NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6308ZZENRBXMM
  • Manufacturer Upc Number
    4991893778922
  • UPC_NO
    4991893778922
  • Weight
    1.4 lbs
  • Description
    6308 ZZE NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6308ZZENRBXMM is a radial/deep groove ball bearing with a 40mm bore, straight design, double shielded, 90mm OD, and 23mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text