Motion
6903-2NSE
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01443506
MFR #6903-2NSE
Your Price$72.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01443506
MFR #6903-2NSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.22/each(List $99.66)

Overview

Mfr description
6903 2NSE9 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6903-2NSEMTSRL
  • Manufacturer Upc Number
    4991893858167
  • UPC_NO
    4991893858167
  • Weight
    0.4 lbs
  • Description
    6903 2NSE9 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.44
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6903-2NSEMTSRL is a radial deep groove ball bearing with a 17 mm bore and 30 mm outside diameter, double sealed for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text