Motion
DSV1 10V B 0
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #01443559
MFR #DSV1 10V B 0
List Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #01443559
MFR #DSV1 10V B 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.51/each for your price

Overview

Mfr description
DSV1-10VB-0 SHUTTLE VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Valve Application
    Industrial, Mobile
  • Maximum Flow Rate
    6 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Viscosity Range
    Maximum of 105 sus
  • Overall Width
    25.4 mm
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    54 mm
  • Overall Length
    2.12 in
  • Min Operating Temperature
    -40 °F
  • Cavity
    C-10-3
  • Function
    Shuttle Valve
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-112808
  • Maximum Viscosity
    105 sus
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Cartridge only
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text